Motion
3-2MPG XBULK

GATES RUBBER CO
3-2MPG XBULK

Hose End - Steel Material, 3/16 in Hose ID
Mi Item #00301787
MFR #3-2MPG XBULK
Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3-2MPG XBULK

Hose End - Steel Material, 3/16 in Hose ID
Mi Item #00301787
MFR #3-2MPG XBULK

Mfr description
3-2 MPG FITTING 7334-3244
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.82/each

Specifications

Dimensions

  • Dash Size
    2
  • Hex Body
    0.5600 in
  • Hex Size
    0.5600 in
  • Hose Cut-Off Factor
    0.5600 in, 14.19 mm
  • Hose Dash Size
    3
  • Hose Diameter
    0.1900 in
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    0.1900 in, 4.82 mm
  • Length
    1.3400 in
  • Thread Size
    1/8-27
  • Thread Size 1
    1/8-27
  • Weight
    0.05 lbs
  • Width
    0.5600 in

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    MPG
  • Finish/Coating
    Zinc Plated
  • Fitting Type
    Grease
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    80120X / 3-2MPG XBULK
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053077971
  • Material
    Steel
  • Product Types
    Coupling
  • Seal Type
    Thread Interference
  • Swivel
    No
  • Type
    Coupling
  • UPC_NO
    072053077971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)