Motion
3-2MPGB XBULK

GATES RUBBER CO
3-2MPGB XBULK

73343792 Crimp-On Fitting - 3/16 in Hose ID, Male
Mi Item #00301789
MFR #3-2MPGB XBULK
Price$6.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3-2MPGB XBULK

73343792 Crimp-On Fitting - 3/16 in Hose ID, Male
Mi Item #00301789
MFR #3-2MPGB XBULK

Mfr description
3-2 MPGB FITTING 7334-3792
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.71/each

Specifications

Dimensions

  • Dash Size
    2
  • Hose Cut-Off Factor
    19.8 mm
  • Hose Dash Size
    3
  • Hose Inside Diameter
    0.1890 in
  • Overall Length
    34 mm
  • Rotation Angle
    0 °
  • Thread Size
    1/8–27
  • Thread Size 1
    1/8-27
  • Weight
    0.05 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Body Material
    Brass
  • Compatible Banding Types
    None
  • Compatible Hose Series
    CM2T, G1, G1H, G2, G2H, G2L, G2XH, G3H, G4H, GMV, GTH, GTHX, J2AT, M-XP, M2T, M3K, M3KH, M4K, M4KH, M500, M5K, M6K, MegaTech, RFS, RLA, TH18, TH18NC, TH7, TH7DL, TH7NC, TH7NCDL, TH8, TH8NC, TR500
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MPG
  • Fitting Shape
    Straight
  • Fitting Type
    Grease
  • Flow Control Type
    None
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053078015
  • ManufacturerName (description attribute)
    Gates
  • Material
    Brass
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Port Gender
    Female (Port 1), Male (Port 2)
  • Seal Type
    Thread Interference
  • Standards Met
    ASTMB, SAE
  • Swivel
    No
  • UPC_NO
    072053078015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)