Motion
1AA6FRC4
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Female Or Swivel 90° Long Drop Elbow - Steel Material, 1-1/4 in Hose ID, Female
Mi Item #00301964
MFR #1AA6FRC4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Female Or Swivel 90° Long Drop Elbow - Steel Material, 1-1/4 in Hose ID, Female
Mi Item #00301964
MFR #1AA6FRC4

Mfr description
1AA6FRC4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    1.25 in
  • Dash Size
    4
  • End 1 Size
    -6
  • End 2 Size
    0.250 in
  • Height
    2.94 in
  • Hex Size
    0.81 in
  • Hose Cut-Off Factor
    1.3 in
  • Hose Dash Size
    -20
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    0.17 in
  • Length
    2.62 in
  • Overall Length
    2.62 in
  • Overall Weight
    0.01 lb
  • SAE Size
    -4
  • Size
    -6
  • Thread Size
    11/16-16 UN
  • Weight
    0.01 lb
  • Width
    0.88 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    ORS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    ORS
  • End 1 Thread
    11/16-16
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    90° Elbow
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Manufacturer Catalog Number
    1AA6FRC4
  • Manufacturer Upc Number
    678146127273
  • Material
    Steel
  • Maximum Swivel Torque
    18-20 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Hose Fitting
  • UPC_NO
    678146127273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)