Overview
Mfr description
1AA8FRC6 FITTING
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- Adapter TypeHose Fittings
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- End GenderFemale
- MaterialCarbon Steel
- Thread Size13/16-16
- Body MaterialCarbon Steel
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
- Connection 1 Short NameORS
- Hose Cut-Off Factor1.71 in
- Length3.13 in
- Overall Length3.13 in
- Manufacturer Catalog Number1AA8FRC6
- Manufacturer Upc Number678146127822
- UPC_NO678146127822
- Additional DetailsGeneral purpose low, medium, and high pressure hydraulic
- FinishDURA-KOTE
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- End 1 Size13/16 in
- End 1 Thread13/16-16
- Hex Size0.94 in
- End 1 StyleORS
- Inside Diameter0.26 in
- TypeHose Fitting
- Height3.47 in
- Angle90 °
- Finish/CoatingDURA-KOTE
- Weight0.01 lb
- Product TypesFitting Assembly
- ColorDURA-KOTE
- Overall Weight0.01 lb
- Compatible Tube Outer Diameter0.5 in
- End 2 Size0.375 in
- Hose Dash Size-8
- Width1.07 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data