Motion
1A12SL12
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Male Staplock - Steel Material, 3/4 in Hose ID, Male
MI ITEM #00301984
MFR #1A12SL12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Male Staplock - Steel Material, 3/4 in Hose ID, Male
MI ITEM #00301984
MFR #1A12SL12

Mfr description
1A12SL12 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    12
  • End 1 Size
    -12
  • End 2 Size
    0.750 in
  • Height
    1.56 in
  • Hose Cut-Off Factor
    1.37 in
  • Hose Dash Size
    -12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.61 in
  • Length
    2.56 in
  • Outer Diameter
    1.563 in
  • Overall Length
    2.56 in
  • Overall Weight
    0.01 lb
  • SAE Size
    -12
  • Size
    -12
  • Weight
    0.01 lb
  • Width
    1.56 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Male to Female
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection Type
    Male staplok
  • End 1 Style
    Metric
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    Staple-Lok
  • Fitting Shape
    Straight
  • Fitting Type
    Staple-Lok
  • For Use With
    1A/Z Series
  • Manufacturer Catalog Number
    1A12SL12
  • Manufacturer Upc Number
    678146168337
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Material
    Nitrile (NBR)
  • Seal Type
    Staple-Lok
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Staplok
  • Thread Type
    Male staplok
  • Type
    Hose Fitting
  • UPC_NO
    678146168337

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)