Specifications
Dimensions
- Angle90 °
- End 1 Size7/16 in
- End 2 Size0.250 in
- Height2.13 in
- Hex Size0.44 in
- Hose Cut-Off Factor1.37 in
- Hose Dash Size-4
- Hose Inside Diameter1/4 in
- Inside Diameter0.17 in
- Length2.50 in
- Overall Length2.50 in
- Overall Weight1.46 lb
- Thread Size7/16-24
- Weight1.46 lb
- Width0.88 in
Details
- Adapter TypeHose Fittings
- Additional DetailsGeneral purpose low, medium, and high pressure hydraulic
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
- Connection 1 Short NameInverted
- End 1 StyleInverted
- End 1 Thread7/16-24
- End GenderMale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number1AA4MFB4
- Manufacturer Upc Number678146126665
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146126665
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)