Motion
1A12FL12
Aeroquip (Eaton) 1A Series Crimp Hose Fittings SAE Code 61 - Carbon Steel Material, 3/4 in Hose ID
MI ITEM #00302001
MFR #1A12FL12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1A Series Crimp Hose Fittings SAE Code 61 - Carbon Steel Material, 3/4 in Hose ID
MI ITEM #00302001
MFR #1A12FL12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.75 in
  • End 1 Size
    0.750 in
  • End 2 Size
    0.750 in
  • Height
    1.56 in
  • Hose Cut-Off Factor
    2.12 in
  • Hose Dash Size
    -12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.61 in
  • Length
    3.31 in
  • Outer Diameter
    1.563 in
  • Overall Length
    3.31 in
  • Overall Weight
    0.01 lb
  • Weight
    0.01 lb
  • Width
    1.56 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1A12FL12
  • Manufacturer Upc Number
    678146123541
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146123541

Overview

Mfr description
1A12FL12 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought