Motion
1A16FL12
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Sae Code 61 - Steel Material, 3/4 in Hose ID
Mi Item #00302002
MFR #1A16FL12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Sae Code 61 - Steel Material, 3/4 in Hose ID
Mi Item #00302002
MFR #1A16FL12

Mfr description
1A16FL12 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1 in
  • Dash Size
    12
  • End 1 Size
    -16
  • End 2 Size
    0.750 in
  • Height
    1.75 in
  • Hose Cut-Off Factor
    2.12 in
  • Hose Dash Size
    -16
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.61 in
  • Length
    3.31 in
  • Outer Diameter
    1.75 in
  • Overall Length
    3.31 in
  • Overall Weight
    0.01 lb
  • SAE Size
    -12
  • Size
    -16
  • Stem Length
    3.1800 in
  • Weight
    0.01 lb
  • Width
    1.75 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Configuration
    Straight
  • Connection 1 Short Name
    Flanged
  • Connection Type
    Code 61 Flange
  • End 1 Style
    Flanged
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    Straight
  • Fitting Type
    Code 61 Flange
  • Manufacturer Catalog Number
    1A16FL12
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Manufacturer Upc Number
    678146123794
  • Material
    Steel
  • O-Ring Location
    Flange Face
  • Plating
    Dura-Kote
  • Product Types
    Fitting Assembly
  • Seal Type
    Code 61 Flange
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Code 61 Flange
  • Thread Type
    Code 61 Flange
  • Type
    Hose Fitting
  • UPC_NO
    678146123794
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)