Motion
1AA20MP16
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Male Pipe - Steel Material, 1 in Hose ID, Male
Mi Item #00302080
MFR #1AA20MP16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Male Pipe - Steel Material, 1 in Hose ID, Male
Mi Item #00302080
MFR #1AA20MP16

Mfr description
1AA20MP16 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    16
  • End 1 Size
    -20
  • End 2 Size
    1.000 in
  • Height
    1.95 in
  • Hex Size
    1.69 in
  • Hose Cut-Off Factor
    1.72 in
  • Hose Dash Size
    -16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    0.82 in
  • Length
    3.08 in
  • Outer Diameter
    1.94 in
  • Overall Length
    3.08 in
  • Overall Weight
    1.74 lb
  • SAE Size
    -16
  • Size
    -20
  • Thread Size
    1-1/4-11-1/2 NPTF
  • Weight
    1.74 lb
  • Width
    1.94 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    1 1/4-11 1/2
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    1A/Z Series
  • Manufacturer Catalog Number
    1AA20MP16
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Manufacturer Upc Number
    678146126252
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Hose Fitting
  • UPC_NO
    678146126252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)