Specifications
Dimensions
- Angle180 °
- Compatible Tube Outer Diameter0.38 in
- End 1 Size9/16 in
- End 2 Size0.250 in
- Height0.88 in
- Hex Size0.69 in
- Hose Cut-Off Factor1.11 in
- Hose Dash Size-6
- Hose Inside Diameter1/4 in
- Inside Diameter0.17 in
- Length2.03 in
- Outer Diameter0.88 in
- Overall Length2.03 in
- Overall Weight0.01 lb
- Thread Size9/16-18
- Weight0.01 lb
- Width0.88 in
Details
- Adapter TypeHose Fittings
- Additional DetailsGeneral purpose low, medium, and high pressure hydraulic
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
- Connection 1 Short NameJIC 37
- End 1 StyleJIC 37
- End 1 Thread9/16-18
- End GenderFemale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number1AA6FJ4
- Manufacturer Upc Number678146127075
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146127075
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)