Specifications
Dimensions
- Angle180 °
- End 1 Size9/16 in
- End 2 Size0.375 in
- Height1.07 in
- Hex Size0.69 in
- Hose Cut-Off Factor1.28 in
- Hose Dash Size-6
- Hose Inside Diameter3/8 in
- Inside Diameter0.26 in
- Length2.26 in
- Outer Diameter1.07 in
- Overall Length2.26 in
- Overall Weight1.15 lb
- Thread Size9/16-18
- Weight1.15 lb
- Width1.07 in
Details
- Adapter TypeHose Fittings
- Additional DetailsGeneral purpose low, medium, and high pressure hydraulic
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
- Connection 1 Short NameJIC 37
- End 1 StyleJIC 37
- End 1 Thread9/16-18
- End GenderFemale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number1AA6FJ6
- Manufacturer Upc Number678146127082
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146127082
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)