Motion
1AV20FJ20
Carbon steel Material, 1-1/4 in Hose ID
Mi Item #00302117
MFR #1AV20FJ20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon steel Material, 1-1/4 in Hose ID
Mi Item #00302117
MFR #1AV20FJ20

Mfr description
1AV20FJ20 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/4 in

Details

  • Material
    Carbon steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)