Specifications
Dimensions
- Angle90 °
- Dash Size4
- End 1 Size-5
- End 2 Size0.882 in
- Height1.58 in
- Hex Size0.63 in
- Hose Cut-Off Factor1 in
- Hose Dash Size-4
- Hose Inside Diameter1/4 in
- Inside Diameter0.17 in
- Length2.22 in
- Overall Length2.22 in
- Overall Weight1.12 lb
- Size-5
- Thread Size1/2-20 UNF
- Weight1.12 lb
- Width0.88 in
Details
- Adapter TypeHose Fittings
- Additional DetailsGeneral purpose low, medium, and high pressure hydraulic
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- Body MaterialCarbon Steel
- CoatingDura-Kote
- ColorDURA-KOTE
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
- Configuration90 °Elbow
- Connection 1 Short NameSAE 37
- Connection TypeJIC 37° Flare
- End 1 StyleSAE 37
- End 1 Thread1/2-20
- End GenderFemale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Fitting Shape90° Elbow
- Fitting TypeJIC 37 °Flare
- Manufacturer Catalog Number1AA5FJB4
- Manufacturer Upc Number678146126863
- MaterialSteel
- Mating Angle37 °
- Maximum Swivel Torque15-16 ft-lbs
- Product TypesFitting Assembly
- Style90 °Elbow
- SwivelSwivel
- Thread StandardJIC
- Thread TypeJIC 37 °Flare
- TypeHose Fitting
- UPC_NO678146126863