Motion
1AA12FJB10
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Female Jic/sae 37° Swivel 90˚ Elbow - Steel Material, 1/2 in Hose ID, Female
MI ITEM #00302140
MFR #1AA12FJB10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Female Jic/sae 37° Swivel 90˚ Elbow - Steel Material, 1/2 in Hose ID, Female
MI ITEM #00302140
MFR #1AA12FJB10

Mfr description
1AA12FJB10 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    10
  • End 1 Size
    -12
  • End 2 Size
    1.386 in
  • Height
    3.19 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    2.16 in
  • Hose Dash Size
    -10
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5 in
  • Length
    3.93 in
  • Outer Diameter
    1.386 in
  • Overall Length
    3.93 in
  • Overall Weight
    1.55 lb
  • SAE Size
    -10
  • Size
    -12
  • Thread Size
    1-1/16-12 UN
  • Weight
    1.55 lb
  • Width
    1.39 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 1/16-12
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    90° Elbow
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Catalog Number
    1AA12FJB10
  • Manufacturer Upc Number
    678146125552
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    87 ft-lbs
  • Plating
    Protective Oil
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146125552

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)