Motion
1AA5MJ4
Aeroquip (Eaton) 1A Series Crimp Hose Fittings Male JIC/SAE 37˚ - Carbon Steel Material, 1/4 in Hose ID, Male
MI ITEM #00302156
MFR #1AA5MJ4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1A Series Crimp Hose Fittings Male JIC/SAE 37˚ - Carbon Steel Material, 1/4 in Hose ID, Male
MI ITEM #00302156
MFR #1AA5MJ4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/2 in
  • End 2 Size
    0.250 in
  • Height
    0.88 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    0.92 in
  • Hose Dash Size
    -4
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.17 in
  • Length
    1.84 in
  • Outer Diameter
    0.88 in
  • Overall Length
    1.84 in
  • Overall Weight
    1.09 lb
  • Thread Size
    1/2-20
  • Weight
    1.09 lb
  • Width
    0.88 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    JIC
  • End 1 Style
    JIC
  • End 1 Thread
    1/2-20
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1AA5MJ4
  • Manufacturer Upc Number
    678146126962
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146126962

Overview

Mfr description
1AA5MJ4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought