Motion
624-12
624 Series Hose and Tubing Protectors Fire Sleeve - Braided Fiberglass Material, 0.750 in ID, 1.090 in Width, 12.000 in Length, 0.250 in OD
MI ITEM #00302417
MFR #624-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
624 Series Hose and Tubing Protectors Fire Sleeve - Braided Fiberglass Material, 0.750 in ID, 1.090 in Width, 12.000 in Length, 0.250 in OD
MI ITEM #00302417
MFR #624-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
624-12 HOSE
  • Red for easy identification.
  • Constructed of a uniform single layer of braided fiberglass tubing, impregnated with flame resistant silicone rubber.
  • Protects hose from direct flame.
  • Temperature range of -65 to 500° F.

Specifications

  • Accessory Type
    Firesleeve
  • Inside Diameter
    0.750 in
  • Compatible Outside Diameter
    0.250 in
  • Overall Length
    12.000 in
  • Overall Width
    1.090 in
  • Material
    Braided Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought