Motion
624-13
624 Series Hose and Tubing Protectors Fire Sleeve - Braided Fiberglass Material, 0.810 in ID, 12.000 in Length
MI ITEM #00302418
MFR #624-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
624 Series Hose and Tubing Protectors Fire Sleeve - Braided Fiberglass Material, 0.810 in ID, 12.000 in Length
MI ITEM #00302418
MFR #624-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
624-13 HOSE
  • Protects hose from direct flame.
  • Constructed of a uniform single layer of braided fiberglass tubing, impregnated with flame resistant silicone rubber.
  • Red for easy identification.
  • Temperature range of -65 to 500° F.

Specifications

  • Accessory Type
    Firesleeve
  • Inside Diameter
    0.810 in
  • Overall Length
    12.000 in
  • Material
    Braided Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought