Motion
624-54
Protective Fire Sleeve - 3-3/8 in ID, Fiberglass Cover
MI ITEM #00302430
MFR #624-54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Fire Sleeve - 3-3/8 in ID, Fiberglass Cover
MI ITEM #00302430
MFR #624-54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
624-54 HOSE
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Accessory Type
    Firesleeve
  • Inside Diameter
    3.38 in
  • Overall Length
    12.00 in
  • Material
    Braided fiberglass
  • Color
    Red-Orange
  • Manufacturer Catalog Number
    624-54
  • Standards Met
    DNV GL Certified
  • Weight
    1.01 lb
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -65 °F
  • Length
    12.00 in
  • Manufacturer Upc Number
    678146034465
  • UPC_NO
    678146034465
  • Series
    624 Series
  • Product Types
    Firesleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought