Motion
1531-16
Aeroquip (Eaton) 1531 Series Hose - 7/8 in ID, 1.38 in OD, 300 psi Working Pressure, 1200 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #00302434
MFR #1531-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1531 Series Hose - 7/8 in ID, 1.38 in OD, 300 psi Working Pressure, 1200 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #00302434
MFR #1531-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1531-16 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146213419
  • Working Pressure
    300 psi
  • Applications
    Locomotive and passenger car air brake lines.
  • Pressure Rating
    300 psi
  • Burst Pressure
    1200 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    1.38 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    212 to -65 °F
  • UPC_NO
    678146213419
  • Color
    Black
  • Overall Length
    1.00 ft
  • Wall Thickness
    0.25 in
  • Dash Size
    -16
  • NMFC Number
    70
  • Hose Weight
    0.72 lb
  • Compatible Fittings
    FJ4649, FJ4709, FJ4650, 458
  • Height
    1.38 in
  • Standards Met
    AAR-M618
  • Typical Applications
    For use in railroad air brake systems
  • Bend Radius
    7.38 in
  • Inside Diameter
    0.88 in
  • Max Pressure
    300 psi
  • Outside Diameter
    1.38 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Locomotive and passenger car air brake lines.
  • Conductivity
    Conductive
  • Construction
    3 Braid
  • Lay Line Style
    Embossed
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -65 °F
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Length
    1.00 ft
  • Tube Materials
    Synthetic Rubber
  • Weight
    0.72 lb
  • Manufacturer Catalog Number
    1531-16
  • Description
    Aeroquip 1531 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -16
  • Maximum Operating Pressure
    300 psi
  • Max Operating Temperature
    212 °F
  • Maximum Working Pressure
    300 psi
  • Min Operating Temperature
    -65 °F
  • Overall Weight
    0.72 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -65 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought