Motion
2583-4
Aeroquip (Eaton) 2583 Series Hose - 1/4 in ID, 0.57 in OD, 1250 psi Working Pressure, 5000 psi Burst Pressure, Chloroprene Rubber Cover, Synthetic Rubber Tube
MI ITEM #00302452
MFR #2583-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 2583 Series Hose - 1/4 in ID, 0.57 in OD, 1250 psi Working Pressure, 5000 psi Burst Pressure, Chloroprene Rubber Cover, Synthetic Rubber Tube
MI ITEM #00302452
MFR #2583-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2583-4 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146137562
  • Working Pressure
    1250 psi
  • Applications
    Gasoline, crude fuel and lubricating oils, air and water.
  • Pressure Rating
    1250 psi
  • Burst Pressure
    5000 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    0.57 in
  • Hose Reinforcement Material
    Polyester
  • Hose Covering Material
    Chloroprene Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    212 to -40 °F
  • UPC_NO
    678146137562
  • Color
    Black
  • Overall Length
    1.00 ft
  • Dash Size
    -4
  • NMFC Number
    70
  • Hose Weight
    0.12 lb
  • Compatible Fittings
    Crimp OTC
  • Height
    0.57 in
  • Standards Met
    EN854 Type R3|MSHA Approved
  • Bend Radius
    3 in
  • Inside Diameter
    0.25 in
  • Max Pressure
    1250 psi
  • Outside Diameter
    0.57 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Gasoline, crude fuel and lubricating oils, air and water.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Lay Line Style
    Ink Jet
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Length
    1.00 ft
  • Tube Materials
    Synthetic Rubber
  • Weight
    0.12 lb
  • Manufacturer Catalog Number
    2583-4
  • Description
    Aeroquip 2583 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -4
  • Maximum Operating Pressure
    1250 psi
  • Max Operating Temperature
    212 °F
  • Maximum Working Pressure
    1250 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    0.12 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text