Motion
2583-20
Aeroquip (Eaton) 2583 Series Hose - 1-1/4 in ID, 1.75 in OD, 375 psi Working Pressure, 1500 psi Burst Pressure, Chloroprene Rubber Cover, Synthetic Rubber Tube
Mi Item #00302457
MFR #2583-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 2583 Series Hose - 1-1/4 in ID, 1.75 in OD, 375 psi Working Pressure, 1500 psi Burst Pressure, Chloroprene Rubber Cover, Synthetic Rubber Tube
Mi Item #00302457
MFR #2583-20

Mfr description
2583-20 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    10 in
  • Dash Size
    -20
  • Height
    1.75 in
  • Hose Dash Size
    -20
  • Hose Length
    1.00 ft
  • Hose Weight
    0.73 lb
  • Inside Diameter
    1.25 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    1.25 in
  • Nominal Hose Outer Diameter  
    1.75 in
  • Outside Diameter
    1.75 in
  • Overall Length
    1.00 ft
  • Overall Weight
    0.73 lb
  • Wall Thickness
    0.25 in
  • Weight
    0.73 lb
  • Width
    1.75 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Gasoline, crude fuel and lubricating oils, air and water.
  • Applications
    Gasoline, crude fuel and lubricating oils, air and water.
  • Burst Pressure
    1500 psi
  • Color
    Black
  • Compatible Fittings
    Crimp OTC
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Description
    Aeroquip 2583 Series Rubber Hydraulic Braided Hose
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Material
    Polyester
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Ink Jet
  • Manufacturer Catalog Number
    2583-20
  • Manufacturer Upc Number
    678146213495
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    212 °F
  • Max Pressure
    375 psi
  • Maximum Operating Pressure
    375 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    375 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    212 to -40 °F
  • Pressure Rating
    375 psi
  • Standards Met
    EN854 Type R3|MSHA Approved
  • Tube Material
    Synthetic Rubber
  • Tube Materials
    Synthetic Rubber
  • UPC_NO
    678146213495
  • Working Pressure
    375 psi
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)