Motion
2661-48
Aeroquip (Eaton) 2661 Series Hose No Cutlengths - 3 in ID, 3.58 in OD, 62 psi Working Pressure, 225 psi Burst Pressure, Chlorinated Polyethylene Cover, Synthetic Rubber Tube
MI ITEM #00302459
MFR #2661-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 2661 Series Hose No Cutlengths - 3 in ID, 3.58 in OD, 62 psi Working Pressure, 225 psi Burst Pressure, Chlorinated Polyethylene Cover, Synthetic Rubber Tube
MI ITEM #00302459
MFR #2661-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2661-48 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146076830
  • Working Pressure
    62 psi
  • Applications
    Suction application for hydraulic, lubrication oils, gasoline, air, water and chemical transfer.
  • Pressure Rating
    62 psi
  • Burst Pressure
    225 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    3.58 in
  • Hose Reinforcement Material
    Helical Wire and Textile
  • Hose Covering Material
    Chlorinated Polyethylene
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Brass Plated Steel Wire
  • Operating Temperature Range
    302 to -40 °F
  • UPC_NO
    678146076830
  • Color
    Blue
  • Overall Length
    1.00 ft
  • Wall Thickness
    0.58 in
  • Dash Size
    -48
  • NMFC Number
    70
  • Hose Weight
    1.96 lb
  • Compatible Fittings
    OTC, TTC, -40,-48 Crimps, Reusable Nipple Clamps
  • Height
    3.58 in
  • Standards Met
    SAE 100R4|USCG|Bureau Veritas|MSHA Approved
  • Typical Applications
    Suction application for hydraulic, lubrication oils, gasoline,air, water and chemical transfer
  • Bend Radius
    18 in
  • Inside Diameter
    3 in
  • Max Pressure
    62 psi
  • Outside Diameter
    3.58 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Suction application for hydraulic, lubrication oils, gasoline, air, water and chemical transfer.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Lay Line Style
    Embossed
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    302 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Blue
  • Cover Material
    Elastomer
  • Length
    1.00 ft
  • Tube Materials
    Synthetic Rubber
  • Weight
    1.96 lb
  • Manufacturer Catalog Number
    2661-48
  • Description
    Aeroquip 2661 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -48
  • Maximum Operating Pressure
    62 psi
  • Max Operating Temperature
    302 °F
  • Maximum Working Pressure
    62 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    1.96 lb
  • Maximum Temperature
    302 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought