Motion
2661-64
Aeroquip (Eaton) 2661 Series Hose - 4 in ID, 4.69 in OD, 50 psi Working Pressure, 200 psi Burst Pressure, Chlorinated Polyethylene Cover, Synthetic Rubber Tube
Mi Item #00302460
MFR #2661-64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 2661 Series Hose - 4 in ID, 4.69 in OD, 50 psi Working Pressure, 200 psi Burst Pressure, Chlorinated Polyethylene Cover, Synthetic Rubber Tube
Mi Item #00302460
MFR #2661-64

Mfr description
2661-64 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    24 in
  • Dash Size
    -64
  • Height
    4.69 in
  • Hose Dash Size
    -64
  • Hose Length
    1.00 ft
  • Hose Weight
    3.08 lb
  • Inside Diameter
    4 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    4 in
  • Nominal Hose Outer Diameter  
    4.69 in
  • Outside Diameter
    4.69 in
  • Overall Length
    1.00 ft
  • Overall Weight
    3.08 lb
  • Wall Thickness
    0.345 in
  • Weight
    3.08 lb
  • Width
    4.69 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Suction application for hydraulic, lubrication oils, gasoline, air, water and chemical transfer.
  • Applications
    Suction application for hydraulic, lubrication oils, gasoline, air, water and chemical transfer.
  • Burst Pressure
    200 psi
  • Color
    Blue
  • Compatible Fittings
    OTC, TTC, -40,-48 Crimps, Reusable Nipple Clamps
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Blue
  • Cover Material
    Elastomer
  • Description
    Aeroquip 2661 Series Rubber Hydraulic Braided Hose
  • Hose Covering Material
    Chlorinated Polyethylene
  • Hose Reinforcement Material
    Helical Wire and Textile
  • Hose Reinforcement Type
    Brass Plated Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Embossed
  • Manufacturer Catalog Number
    2661-64
  • Manufacturer Upc Number
    678146072177
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    302 °F
  • Max Pressure
    50 psi
  • Maximum Operating Pressure
    50 psi
  • Maximum Temperature
    302 °F
  • Maximum Working Pressure
    50 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    302 to -40 °F
  • Pressure Rating
    50 psi
  • Standards Met
    ABS|MSHA Approved|Bureau Veritas|USCG
  • Tube Material
    Synthetic Rubber
  • Tube Materials
    Synthetic Rubber
  • Typical Applications
    Suction application for hydraulic, lubrication oils, gasoline,air, water and chemical transfer
  • UPC_NO
    678146072177
  • Working Pressure
    50 psi
  • Working Temperature Max
    302 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)