Motion
FC234-12
Aeroquip (Eaton) FC234 Series R5 Hose - 5/8 in ID, 1.08 in OD, 750 psi Working Pressure, 3000 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #00302501
MFR #FC234-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC234 Series R5 Hose - 5/8 in ID, 1.08 in OD, 750 psi Working Pressure, 3000 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #00302501
MFR #FC234-12

Mfr description
FC234-12 HOSE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    2.75 in
  • Dash Size
    -12
  • Height
    1.08 in
  • Hose Dash Size
    -12
  • Inside Diameter
    0.63 in
  • Length
    1 in
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    1.08 in
  • Outside Diameter
    1.08 in
  • Wall Thickness
    0.45 in
  • Weight
    0.48 lb
  • Width
    1.08 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Hydraulic, crude fuel and lubricating oils, gasoline, water and phosphate-ester based hydraulic fluids.
  • Applications
    Hydraulic, crude fuel and lubricating oils, gasoline, water and phosphate-ester based hydraulic fluids.
  • Burst Pressure
    3000 psi
  • Color
    Blue
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Blue
  • Cover Material
    Elastomer
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    750 psi
  • Hose Reinforcement Material
    Brass plated steel wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    AQP Inner tube
  • Manufacturer Catalog Number
    FC234-12
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    750 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    750 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    Use with biodiesel not to exceed 100 C [212 F] with B2 to B53
  • Pressure Rating
    750 psi
  • Standards Met
    SAE J1527A1|USCG AI|USCG|MSHA Approved|DNV
  • Tube Material
    AQP Inner tube
  • Typical Applications
    Hydraulic, crude fuel and lubricating oils, gasoline, water and phosphate-ester based hydraulic fluids.
  • Working Pressure
    750 psi
  • Working Temperature Max
    212°F
  • Working Temperature Min
    -40°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)