Motion
FC254-08
Aeroquip (Eaton) FC254 Series Hose - 1/2 in ID, 0.98 in OD, 7700 psi Working Pressure, 30800 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #00302572
MFR #FC254-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC254 Series Hose - 1/2 in ID, 0.98 in OD, 7700 psi Working Pressure, 30800 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #00302572
MFR #FC254-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC254-08 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146078193
  • Working Pressure
    7700 psi
  • Applications
    High pressure hydraulic systems Particularly recommended for systems subjected to high surge peaks and severe operating conditions.
  • Pressure Rating
    7700 psi
  • Burst Pressure
    30800 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    0.98 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    260 to -40 °F
  • UPC_NO
    678146078193
  • Color
    Black
  • Overall Length
    12.00 in
  • Wall Thickness
    0.24 in
  • Dash Size
    -8
  • NMFC Number
    70
  • Hose Weight
    0.47 lb
  • Compatible Fittings
    Spiral TTC, 1W
  • Height
    0.98 in
  • Standards Met
    EN856 4SP|ABS|DNV|USCG|MSHA Approved
  • Bend Radius
    8 in
  • Inside Diameter
    0.5 in
  • Max Pressure
    7700 psi
  • Outside Diameter
    0.98 in
  • Hose Length
    12.00 in
  • Abrasion Resistance
    Standard
  • Application
    High pressure hydraulic systems Particularly recommended for systems subjected to high surge peaks and severe operating conditions.
  • Conductivity
    Conductive
  • Construction
    4 Spiral
  • Lay Line Style
    Ink Transfer
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    260 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Length
    12.00 in
  • Tube Materials
    Synthetic Rubber
  • Weight
    0.47 lb
  • Manufacturer Catalog Number
    FC254-08
  • Description
    Aeroquip FC254 Series Rubber Hydraulic Spiral Hose
  • Hose Dash Size
    -8
  • Maximum Operating Pressure
    7700 psi
  • Max Operating Temperature
    260 °F
  • Maximum Working Pressure
    7700 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    0.47 lb
  • Maximum Temperature
    260 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought