Specifications
Dimensions
- Bend Radius12 in
- Dash Size-16
- Height1.52 in
- Hose Dash Size-16
- Hose Length12.00 in
- Hose Weight0.69 lb
- Inside Diameter1 in
- Length12.00 in
- Nominal Hose Inner Diameter1 in
- Nominal Hose Outer Diameter1.52 in
- Outside Diameter1.52 in
- Overall Length12.00 in
- Overall Weight0.69 lb
- Wall Thickness0.26 in
- Weight0.69 lb
- Width1.52 in
Details
- Abrasion ResistanceStandard
- ApplicationHigh pressure hydraulic systems Particularly recommended for systems subjected to high surge peaks and severe operating conditions.
- ApplicationsHigh pressure hydraulic systems Particularly recommended for systems subjected to high surge peaks and severe operating conditions.
- Burst Pressure24000 psi
- ColorBlack
- Compatible FittingsSpiral TTC, Spiral Single Skive, 1W
- ConductivityConductive
- Construction4 Spiral
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- DescriptionAeroquip FC254 Series Rubber Hydraulic Spiral Hose
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement MaterialWire
- Hose Reinforcement TypeSteel Wire
- Inner Tube MaterialSynthetic Rubber
- Lay Line StyleInk Transfer
- Manufacturer Catalog NumberFC254-16
- Manufacturer Upc Number678146143884
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Max Operating Temperature260 °F
- Max Pressure6000 psi
- Maximum Operating Pressure6000 psi
- Maximum Temperature260 °F
- Maximum Working Pressure6000 psi
- Min Operating Temperature-40 °F
- Minimum Temperature-40 °F
- NMFC Number70
- Operating Temperature Range260 to -40 °F
- Pressure Rating6000 psi
- Standards MetEN856 4SP|SAE 100R11|DNV|USCG|MSHA Approved
- Tube MaterialSynthetic Rubber
- Tube MaterialsSynthetic Rubber
- UPC_NO678146143884
- Working Pressure6000 psi
- Working Temperature Max260 °F
- Working Temperature Min-40 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)