Motion
FC254-20
Aeroquip (Eaton) FC254 Series Hose - 1-1/4 in ID, 1.80 in OD, 5100 psi Working Pressure, 20400 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #00302575
MFR #FC254-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC254 Series Hose - 1-1/4 in ID, 1.80 in OD, 5100 psi Working Pressure, 20400 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #00302575
MFR #FC254-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    16.5 in
  • Dash Size
    -20
  • Height
    1.80 in
  • Hose Dash Size
    -20
  • Hose Length
    12.00 in
  • Hose Weight
    0.92 lb
  • Inside Diameter
    1.25 in
  • Length
    12.00 in
  • Nominal Hose Inner Diameter  
    1.25 in
  • Nominal Hose Outer Diameter  
    1.8 in
  • Outside Diameter
    1.8 in
  • Overall Length
    12.00 in
  • Overall Weight
    0.92 lb
  • Wall Thickness
    0.275 in
  • Weight
    0.92 lb
  • Width
    1.80 in

Details

  • Abrasion Resistance
    Standard
  • Application
    High pressure hydraulic systems Particularly recommended for systems subjected to high surge peaks and severe operating conditions.
  • Applications
    High pressure hydraulic systems Particularly recommended for systems subjected to high surge peaks and severe operating conditions.
  • Burst Pressure
    20400 psi
  • Color
    Black
  • Compatible Fittings
    Spiral TTC, Spiral Single Skive, 1W
  • Conductivity
    Conductive
  • Construction
    4 Spiral
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Description
    Aeroquip FC254 Series Rubber Hydraulic Spiral Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Ink Transfer
  • Manufacturer Catalog Number
    FC254-20
  • Manufacturer Upc Number
    678146143891
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    260 °F
  • Max Pressure
    5100 psi
  • Maximum Operating Pressure
    5100 psi
  • Maximum Temperature
    260 °F
  • Maximum Working Pressure
    5100 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    260 to -40 °F
  • Pressure Rating
    5100 psi
  • Standards Met
    EN856 4SP|SAE 100R11|USCG|MSHA Approved|DNV
  • Tube Material
    Synthetic Rubber
  • Tube Materials
    Synthetic Rubber
  • UPC_NO
    678146143891
  • Working Pressure
    5100 psi
  • Working Temperature Max
    260 °F
  • Working Temperature Min
    -40 °F

Overview

Mfr description
FC254-20 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought