Motion
FC355-10
Aeroquip (Eaton) FC355 Series Hose - 1/2 in ID, 0.94 in OD, 1250 psi Working Pressure, 5000 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #00302628
MFR #FC355-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC355 Series Hose - 1/2 in ID, 0.94 in OD, 1250 psi Working Pressure, 5000 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #00302628
MFR #FC355-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC355-10 HOSE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146144584
  • Working Pressure
    1250 psi
  • Pressure Rating
    1250 psi
  • Applications
    Air, gasoline, fuel, lubricating oils and coolants.
  • Burst Pressure
    5000 psi
  • Inner Tube Material
    AQP Inner tube
  • Width
    0.94 in
  • Hose Reinforcement Material
    Polyester and Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    Air not to exceed 250 psi or 121 C [250 F]
  • UPC_NO
    678146144584
  • Color
    Blue
  • Wall Thickness
    0.44 in
  • Dash Size
    -10
  • NMFC Number
    70
  • Height
    0.94 in
  • Standards Met
    ABS|DOT FMVSS 106 Type AII
  • Typical Applications
    Air, gasoline, fuel, lubricating oils and coolants.
  • Bend Radius
    2.25 in
  • Inside Diameter
    0.5 in
  • Outside Diameter
    0.94 in
  • Abrasion Resistance
    Standard
  • Application
    Air, gasoline, fuel, lubricating oils and coolants.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Tube Material
    AQP Inner tube
  • Working Temperature Max
    212°F
  • Working Temperature Min
    -40°F
  • Cover Color
    Blue
  • Cover Material
    Elastomer
  • Length
    1 in
  • Weight
    0.40 lb
  • Manufacturer Catalog Number
    FC355-10
  • Hose Dash Size
    -10
  • Maximum Operating Pressure
    1250 psi
  • Max Operating Temperature
    212 °F
  • Maximum Working Pressure
    1250 psi
  • Min Operating Temperature
    -40 °F
  • Hose Pressure
    1250 psi
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought