Motion
FC425-12
Eaton Aeroquip FC425 Series Hose - Nylon
MI ITEM #00302634
MFR #FC425-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FC425 Series Hose - Nylon
MI ITEM #00302634
MFR #FC425-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC425-12 HOSE
  • Allows bundling of hose lines.
  • Nylon sleeve protects hose from abrasion.
  • Offered in a variety of sizes.
  • Meets MSHA requirements

Specifications

  • Inside Diameter
    0.710 in
  • Overall Length
    12.000 in
  • Material
    Nylon
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Weight
    1.76 oz
  • Height
    0.890 in
  • Length
    12.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought