Motion
FC425-28
FC425 Series Hose and Tubing Protectors Non-Abrasion Fire Sleeve - 1.750 in ID, 1.510 in OD, 12.000 in Length, 1.930 in Width, Nylon Material
MI ITEM #00302638
MFR #FC425-28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FC425 Series Hose and Tubing Protectors Non-Abrasion Fire Sleeve - 1.750 in ID, 1.510 in OD, 12.000 in Length, 1.930 in Width, Nylon Material
MI ITEM #00302638
MFR #FC425-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC425-28 HOSE
  • Offered in a variety of sizes.
  • Nylon sleeve protects hose from abrasion.
  • Allows bundling of hose lines.
  • Meets MSHA requirements

Specifications

  • Accessory Type
    Protective Sleeve
  • Inside Diameter
    1.750 in
  • Compatible Outside Diameter
    1.510 in
  • Overall Length
    12.000 in
  • Overall Width
    1.930 in
  • Material
    Nylon
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought