Motion
FC425-40
FC425 Series Hose and Tubing Protectors Non-Abrasion Fire Sleeve - Nylon Material, 2.540 in ID, 2.720 in Width, 12.000 in Length, 2.220 in OD
MI ITEM #00302641
MFR #FC425-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FC425 Series Hose and Tubing Protectors Non-Abrasion Fire Sleeve - Nylon Material, 2.540 in ID, 2.720 in Width, 12.000 in Length, 2.220 in OD
MI ITEM #00302641
MFR #FC425-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC425-40 HOSE
  • Nylon sleeve protects hose from abrasion.
  • Allows bundling of hose lines.
  • Offered in a variety of sizes.
  • Meets MSHA requirements

Specifications

  • Accessory Type
    Sleeve
  • Inside Diameter
    2.540 in
  • Compatible Outside Diameter
    2.220 in
  • Overall Length
    12.000 in
  • Overall Width
    2.720 in
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought