Motion
FC425-46
FC425 Series Hose and Tubing Protectors Non-Abrasion Fire Sleeve - Nylon Material, 2.860 in ID, 3.040 in Width, 12.000 in Length, 2.510 in OD
Mi Item #00302642
MFR #FC425-46
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FC425 Series Hose and Tubing Protectors Non-Abrasion Fire Sleeve - Nylon Material, 2.860 in ID, 3.040 in Width, 12.000 in Length, 2.510 in OD
Mi Item #00302642
MFR #FC425-46

Mfr description
FC425-46 HOSE
  • Allows bundling of hose lines.
  • Nylon sleeve protects hose from abrasion.
  • Offered in a variety of sizes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Outside Diameter
    2.510 in
  • Inside Diameter
    2.860 in
  • Overall Length
    12.000 in
  • Overall Width
    3.040 in

Details

  • Accessory Type
    Sleeve
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)