Motion
3329X12
USA Sealing Pipe Adapters Long Nipple - 3/4 in 3/4-14 NPTF x 3/4 in 3/4-14 NPTF
Mi Item #00302751
MFR #3329X12
Price$31.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Pipe Adapters Long Nipple - 3/4 in 3/4-14 NPTF x 3/4 in 3/4-14 NPTF
Mi Item #00302751
MFR #3329X12

Mfr description
3329 X 12 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.51/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    Long Nipple
  • Both Ends Style/Type
    NPTF X NPTF
  • Description Keyword
    3/4 in 3/4-14 NPTF x 3/4 in 3/4-14 NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    3/4-14
  • End 2 Style
    NPTF
  • End 2 Thread
    3/4-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)