Overview
Mfr description
3330 X 6 FITTING
- Dryseal pipe threads (NPTF)
- Large range of sizes and configurations
- Fair vibration resistance
- Meets specifications and standards of ASA, ASME, and SAE.
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale Pipe Rigid
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size3/8 in
- End 1 Thread(NPTF) 3/8–18
- End 2 StyleMale Pipe Rigid
- End 2 Size3/8 in
- End 1 Size Type3/8 NPTF
- End 2 Thread(NPTF) 3/8–18
- End 2 Size Type3/8 NPTF
- MaterialBrass
- Description Keyword3/8 in Male Pipe Rigid x 3/8 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data