Motion
3330X8
Long Nipple - 1/2 in Male Pipe Rigid x 1/2 in Male Pipe Rigid, Brass
MI ITEM #00302753
MFR #3330X8
Your Price$25.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Nipple - 1/2 in Male Pipe Rigid x 1/2 in Male Pipe Rigid, Brass
MI ITEM #00302753
MFR #3330X8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$25.43/each(List $31.39)

Overview

Mfr description
3330 X 8 FITTING
  • Dryseal pipe threads (NPTF)
  • Large range of sizes and configurations
  • Fair vibration resistance
  • Meets specifications and standards of ASA, ASME, and SAE.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Pipe Rigid
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1/2 in
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Thread
    (NPTF) 1/2–14
  • End 2 Size Type
    1/2 NPTF
  • Material
    Brass
  • Description Keyword
    1/2 in Male Pipe Rigid x 1/2 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text