Motion
3350X12
45° Street Elbow - 3/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid, Brass
MI ITEM #00302757
MFR #3350X12
Price$29.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Street Elbow - 3/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid, Brass
MI ITEM #00302757
MFR #3350X12

Mfr description
3350 X 12 FITTING
  • Dryseal pipe threads (NPTF)
  • Fair vibration resistance
  • Large range of sizes and configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.47/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 NPTF
  • Inside Diameter
    0.219 in

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    3/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)