Motion
3500X12
90° Elbow - 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid, Brass
MI ITEM #00302758
MFR #3500X12
List Price$45.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid, Brass
MI ITEM #00302758
MFR #3500X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.00/each for your price

Overview

Mfr description
3500 X 12 FITTING
  • Meets specifications and standards of ASA, ASME, and SAE
  • Fair vibration resistance
  • Large range of sizes and configurations
  • Dryseal pipe threads (NPTF).

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    3/4 in
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Thread
    (NPTF) 3/4–14
  • End 2 Size Type
    3/4 NPTF
  • Material
    Brass
  • Inside Diameter
    0.438 in
  • Description Keyword
    3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text