Motion
3600X8
Male Branch Tee - 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
MI ITEM #00302759
MFR #3600X8
List Price$42.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Branch Tee - 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
MI ITEM #00302759
MFR #3600X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.97/each for your price

Overview

Mfr description
3600 X 8 FITTING
  • Dryseal pipe threads (NPTF)
  • Fair vibration resistance
  • Meets specifications and standards of ASA, ASME, and SAE
  • Large range of sizes and configurations.

Specifications

  • Adapter Type
    Male Branch Tee
  • End 1 Style
    Female Pipe Rigid
  • End 1 Size
    1/2 in
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1/2 in
  • End 2 Thread
    (NPTF) 1/2–14
  • End 3 Style
    Male Pipe Rigid
  • End 3 Size
    1/2 in
  • End 3 Thread
    (NPTF) 1/2–14
  • Length
    0.945
  • Material
    Brass
  • Inside Diameter
    0.562 in
  • Description Keyword
    1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
  • Height
    2.047
  • Weight
    0.45
  • Width
    1.732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text