Motion
3600X12
Male Branch Tee - 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid
MI ITEM #00302760
MFR #3600X12
List Price$61.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Branch Tee - 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid
MI ITEM #00302760
MFR #3600X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.51/each for your price

Overview

Mfr description
3600 X 12 FITTING
  • Dryseal pipe threads (NPTF)
  • Meets specifications and standards of ASA, ASME, and SAE
  • Fair vibration resistance
  • Large range of sizes and configurations.

Specifications

  • Adapter Type
    Male Branch Tee
  • End 1 Style
    Female Pipe Rigid
  • End 1 Size
    3/4 in
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    3/4 in
  • End 2 Thread
    (NPTF) 3/4–14
  • End 3 Style
    Male Pipe Rigid
  • End 3 Size
    3/4 in
  • End 3 Thread
    (NPTF) 3/4–14
  • Material
    Brass
  • Inside Diameter
    0.75 in
  • Description Keyword
    3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought