Motion
3700X12
Tee - 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid
MI ITEM #00302762
MFR #3700X12
Price$38.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee - 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid
MI ITEM #00302762
MFR #3700X12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.22/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in
  • Inside Diameter
    0.906 in

Details

  • Adapter Type
    Tee
  • Description Keyword
    3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 3/4–14
  • Material
    Brass

Overview

Mfr description
3700 X 12 FITTING
  • Large range of sizes and configurations
  • Meets specifications and standards of ASA, ASME, and SAE
  • Fair vibration resistance
  • Dryseal pipe threads (NPTF).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text