Motion
3750X12
Male Run Tee - 3/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid x 3/4 in Female Pipe Rigid
Mi Item #00302763
MFR #3750X12
Price$54.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Run Tee - 3/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid x 3/4 in Female Pipe Rigid
Mi Item #00302763
MFR #3750X12

Mfr description
3750 X 12 FITTING
  • Dryseal pipe threads (NPTF)
  • Large range of sizes and configurations
  • Meets specifications and standards of ASA, ASME, and SAE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.84/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in
  • Inside Diameter
    0.75 in

Details

  • Adapter Type
    Male Run Tee
  • Description Keyword
    3/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid x 3/4 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 3/4–14
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)