Motion
6400X2X21
90° Elbow - 1/8 in SAE Thread x 1/4 in Male Pipe Rigid, Brass
Mi Item #00302765
MFR #6400X2X21
Price$7.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/8 in SAE Thread x 1/4 in Male Pipe Rigid, Brass
Mi Item #00302765
MFR #6400X2X21

Mfr description
6400 X 2 X 21 FITTING
  • 2-pc construction
  • Fair vibration resistance
  • Easy to assemble, no flaring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.54/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/4 in
  • Height
    0.1
  • Length
    0.2
  • Weight
    0.1
  • Width
    0.2

Details

  • Adapter Type
    90° Elbow
  • Description Keyword
    1/8 in SAE Thread x 1/4 in Male Pipe Rigid
  • End 1 Style
    SAE Thread
  • End 1 Thread
    (SAE) 5/16–24
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)