Motion
7896X3
Nut - Steel Material
Mi Item #00302767
MFR #7896X3
Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut - Steel Material
Mi Item #00302767
MFR #7896X3

Mfr description
7896 X 3 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.78/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • Height
    0.38 in
  • Length
    0.84 in
  • Overall Length
    0.84 in
  • Weight
    0.02 lb
  • Width
    0.38 in

Details

  • Adapter Type
    Tube Nut
  • Description Keyword
    3/16 in
  • Manufacturer Catalog Number
    7896X3
  • Manufacturer Upc Number
    725975734605
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)