Motion
7896X4
USA Sealing 7896x Series Spare Part Long Tube Nut - Steel Material
MI ITEM #00302768
MFR #7896X4
Your Price$1.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 7896x Series Spare Part Long Tube Nut - Steel Material
MI ITEM #00302768
MFR #7896X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.89/each(List $2.61)

Overview

Mfr description
7896 X 4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Tube Nut
  • End 1 Size
    1/4 in
  • Material
    Steel
  • Manufacturer Catalog Number
    7896X4
  • Width
    0.44 in
  • Height
    0.44 in
  • Length
    0.84 in
  • Manufacturer Upc Number
    725975706459
  • Overall Length
    0.84 in
  • Weight
    0.02 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought