Motion
1AA24MJ24
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Male Jic/sae 37˚ - Steel Material, 1-1/2 in Hose ID, Male
Mi Item #00302783
MFR #1AA24MJ24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Male Jic/sae 37˚ - Steel Material, 1-1/2 in Hose ID, Male
Mi Item #00302783
MFR #1AA24MJ24

Mfr description
1AA24MJ24 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    24
  • End 1 Size
    -24
  • End 2 Size
    1.500 in
  • Height
    2.70 in
  • Hex Body
    1.9685 in
  • Hex Size
    2 in
  • Hose Cut-Off Factor
    2.49 in
  • Hose Dash Size
    -24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.26 in
  • Length
    4.31 in
  • Outer Diameter
    2.69 in
  • Overall Length
    4.31 in
  • Overall Weight
    2.82 lb
  • SAE Size
    -24
  • Size
    -24
  • Thread Size
    1-7/8-12 UN
  • Weight
    2.82 lb
  • Width
    2.70 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC
  • End 1 Thread
    1 7/8-12
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    1A/Z Series
  • Manufacturer Catalog Number
    1AA24MJ24
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Manufacturer Upc Number
    678146126337
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    167 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Hose Fitting
  • UPC_NO
    678146126337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)