Motion
1AA12FS12
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Female Sae 45˚ Swivel - Steel Material, 3/4 in Hose ID, Female
MI ITEM #00302789
MFR #1AA12FS12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Female Sae 45˚ Swivel - Steel Material, 3/4 in Hose ID, Female
MI ITEM #00302789
MFR #1AA12FS12

Mfr description
1AA12FS12 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    12
  • End 1 Size
    -12
  • End 2 Size
    0.750 in
  • Height
    1.56 in
  • Hex Body
    1.1410 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    1.65 in
  • Hose Dash Size
    -12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.61 in
  • Length
    2.84 in
  • Outer Diameter
    1.563 in
  • Overall Length
    2.84 in
  • Overall Weight
    1.44 lb
  • SAE Size
    -12
  • Size
    -12
  • Thread Size
    1-1/16-14 UN
  • Weight
    1.44 lb
  • Width
    1.56 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Coating
    Zinc Plated
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 45
  • Connection 2 Short Name
    Crimp
  • Connection Type
    Female 45 °swivel
  • End 1 Style
    SAE 45
  • End 1 Thread
    1 1/16-14
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    UN
  • Fitting Shape
    Straight
  • Fitting Type
    Crimp Hose Fitting
  • Manufacturer Catalog Number
    1AA12FS12
  • Manufacturer Upc Number
    678146125705
  • Material
    Steel
  • Mating Angle
    45 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    45 °Swivel
  • Seated Angle
    45 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    UN
  • Thread Type
    Female 45 °swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146125705

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)