Motion
1AA8FRA8
Aeroquip (Eaton) 1A Series Crimp Hose Fittings Female ORS Swivel 45° Elbow - Carbon Steel Material, 1/2 in Hose ID, Female
MI ITEM #00302828
MFR #1AA8FRA8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1A Series Crimp Hose Fittings Female ORS Swivel 45° Elbow - Carbon Steel Material, 1/2 in Hose ID, Female
MI ITEM #00302828
MFR #1AA8FRA8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1AA8FRA8 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    1/2 in
  • Material
    Carbon Steel
  • Thread Size
    13/16-16
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    1.79 in
  • Length
    4.28 in
  • Overall Length
    4.28 in
  • Manufacturer Catalog Number
    1AA8FRA8
  • Manufacturer Upc Number
    678146127792
  • UPC_NO
    678146127792
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Size
    13/16 in
  • End 1 Thread
    13/16-16
  • Hex Size
    0.94 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.33 in
  • Type
    Hose Fitting
  • Height
    2.09 in
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    1.28 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.28 lb
  • Compatible Tube Outer Diameter
    0.75 in
  • End 2 Size
    0.500 in
  • Hose Dash Size
    -8
  • Width
    1.22 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought