Motion
1AA6FRB4
Aeroquip (Eaton) 1A Series Crimp Hose Fittings Female ORS Swivel 90° Elbow - Carbon Steel Material, 1/4 in Hose ID, Female
Mi Item #00302836
MFR #1AA6FRB4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1A Series Crimp Hose Fittings Female ORS Swivel 90° Elbow - Carbon Steel Material, 1/4 in Hose ID, Female
Mi Item #00302836
MFR #1AA6FRB4

Mfr description
1AA6FRB4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    11/16 in
  • End 2 Size
    0.882 in
  • Height
    1.72 in
  • Hex Size
    0.81 in
  • Hose Cut-Off Factor
    0.99 in
  • Hose Dash Size
    -4
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.17 in
  • Length
    2.36 in
  • Overall Length
    2.36 in
  • Overall Weight
    1.15 lb
  • Thread Size
    11/16-16
  • Weight
    1.15 lb
  • Width
    0.88 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    3130 (-04 to -16), 3740 (-12 to -16), 3R80 (-06 to -16), 3E80 (-06 to -16)
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • End 1 Thread
    11/16-16
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1AA6FRB4
  • Manufacturer Upc Number
    678146127242
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146127242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)