Motion
FJ9068-0606S
Aeroquip (Eaton) FJ9068 Series Reusable Hose Fittings Male Pipe Swivel - Carbon Steel Material, 3/8 in Hose ID, Male
Mi Item #00302935
MFR #FJ9068-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FJ9068 Series Reusable Hose Fittings Male Pipe Swivel - Carbon Steel Material, 3/8 in Hose ID, Male
Mi Item #00302935
MFR #FJ9068-0606S

Mfr description
FJ9068-0606S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/8 in
  • Height
    1.01 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.43 in
  • Hose Dash Size
    -6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3 in
  • Length
    2.30 in
  • Overall Length
    2.30 in
  • Overall Weight
    0.79 lb
  • Thread Size
    3/8-18
  • Weight
    0.79 lb
  • Width
    0.88 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2556, 2565, 2575, FC332, FC647, H201
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    3/8-18
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ9068-0606S
  • Manufacturer Upc Number
    678146066022
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146066022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)