Motion
FJ9068-0808S
Aeroquip (Eaton) FJ9068 Series Reusable Hose Fittings Male Pipe Swivel - Carbon Steel Material, 1/2 in Hose ID, Male
MI ITEM #00302937
MFR #FJ9068-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FJ9068 Series Reusable Hose Fittings Male Pipe Swivel - Carbon Steel Material, 1/2 in Hose ID, Male
MI ITEM #00302937
MFR #FJ9068-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9068-0808S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Hose Inside Diameter
    1/2 in
  • Material
    Carbon Steel
  • Thread Size
    1/2-14
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2556, 2565, 2575, FC332, FC647, H201
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.69 in
  • Length
    2.70 in
  • Overall Length
    2.70 in
  • Manufacturer Catalog Number
    FJ9068-0808S
  • Manufacturer Upc Number
    678146066039
  • UPC_NO
    678146066039
  • Finish
    DURA-KOTE
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14
  • Hex Size
    0.94 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.38 in
  • Type
    Hose Fitting
  • Height
    1.08 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.79 lb
  • Hose Dash Size
    -8
  • Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought